Shop All Serving Plates and Bowls
Carlisle Foodservice
Bouillon Bowl, 8 oz, White
Mfr # PCD30802
Zoro # G301701474
Sold in multiples of 48 for $119.52
$119.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # PCD30802
- Zoro # G301701474
- UPC # 077838222492
- Country of Origin Mexico
- Category Serving Plates and Bowls
Details
Item | Bowl |
Color | White |
Description
Bouillon Cup, Color White, Diameter 4 in, Overall Height 2 1/4 in, Product Type Bouillon Cup, Capacity 8.4 fl oz, Material Polycarbonate
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Blower Wheel (WP697772)
- CHOICE 4 oz. Clear Plastic Souffle Cup / Portion Cup, 2500PK (127P400C)
- VOLLRATH Disher, Ivory (47141)
- TAYLOR Meat Thermometer (552)
- CARLISLE FOODSERVICE Catering Platter, 21"x15", Wht, PK6 (4384002)
- CARLISLE FOODSERVICE Nappie Bowl, 5.10 in Dia, 9.30 fl oz (KL11825)
- CARLISLE FOODSERVICE Melamine Nappie Bowl, 14 oz., Blue, PK48 (4352135)
- CARLISLE FOODSERVICE Melamine Shallow Bowl, 46 oz., Wht, PK12 (ARR24002)
- CARLISLE FOODSERVICE Bowl, 13 oz., Melamine Black PK72 (575B03)
- CARLISLE FOODSERVICE Handled Soup Bowl, 8 oz., Brown, PK24 (700628)
- CARLISLE FOODSERVICE Dinner Plate, 10-1/4", Melamine Cafe Blue PK48 (4350035)
- Carlisle Foodservice Serving Plates and Bowls