Shop All High Chairs and Boosters
Carlisle Foodservice
Booster Seat, 10 1/2 in H, Blue
Mfr # 911414
Zoro # G209017073
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Product Type Stackable Booster Seat
- Load Capacity 50 lb
- NSF Certified No
- Depth 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 911414
- Zoro # G209017073
- UPC # 77838893739
- Country of Origin China
- Category High Chairs and Boosters
Dimensions
Depth | 14 3/4 in |
Overall Width | 11 3/4 in |
Overall Height | 10 1/2 in |
Details
Item | Booster Seat |
Color | Blue |
Product Type | Stackable Booster Seat |
Load Capacity | 50 lb |
NSF Certified | No |
Description
Booster Seat, Color Blue, Load Capacity 50 lb, Material Polypropylene, Product Type Stackable Booster Seat, Depth 14 3/4 in, Overall Height 10 1/2 in, Overall Width 11 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Plastic Rear Screw on Socket for 562/563 Slides- Sold per Pair (295.6400)
- MICASA Hottsie Dottsie Valance (MI57132)
- TRUE Thermometer (925507)
- STRONG-POINT Strong-Point XQ832NZ 8 x 2 in. Square Drive Flat Head Screw with Nibs Particle Board Screws Zinc Plated Box of 3 500 (XQ832NZ)
- COSCO Casual 29.69 in. W X 72 in. L Rectangular Folding Buffet Table (14-682-WSP2)
- KOALA KARE Cinema Seat, Red (KB425-03)
- ALLPOINTS Booster Seat Mahogany (86295)
- INFINITY 3 pc Black Steel Casual Bistro Set (HK19024)
- RUBBERMAID COMMERCIAL Youth Seating Tray, Platinum (FG781588PLAT)
- KOALA KARE Cinema Seat, Black (KB425-02)
- Carlisle Foodservice High Chairs and Boosters