Shop All Coffee & Hot Beverage Dispensers
Carlisle Foodservice
Beverage Server, 5 gal., Brown
Mfr # LD500N01
Zoro # G7261904
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material Polyurethane
- Standards NSF
- Includes Handle, Lid
- Overall Height 24 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # LD500N01
- Zoro # G7261904
- UPC # 00077838117330
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Dimensions
Overall Height | 24 1/4 in |
Overall Width | 9 in |
Overall Depth | 17 1/4 in |
Details
Item | Beverage Server |
Capacity | 5 gal |
Material | Polyurethane |
Color | Black |
Standards | NSF |
Includes | Handle, Lid |
Dispenser Actuation | Faucet |
Insulated | Yes |
Shape | Rectangle |
Weight | 16 lb |
Number of Dispensers | 1 |
Description
Beverage Server, Capacity 5 gal, Shape Rectangle, Color Black, Overall Height 24 1/4 in, Overall Width 9 in, Overall Depth 17 1/4 in, Number of Dispensers 1, Material Polyurethane, Dispenser Actuation Faucet, Includes Handle, Lid, Insulated Yes, Standards NSF, Weight 16 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Carcleanr #7Mirr Glz16Oz (M-0716)
- ALLIANCE BELT MICRO V 45 (M411425P)
- TOASTMASTER Thermostatk, 1/4 X 13, 36 For - Part# 2T3B70A8929 (2T3B70A8929)
- FRITO-LAY Frito Lay Ruffles Bulk Potato Chips 1lbs, PK8 (47736)
- CARLISLE FOODSERVICE Beverage Dispenser, Round, 5 Gal, Black (220930)
- CARLISLE FOODSERVICE Beverage Dispenser, Double, 6 Gal, Black (1085103)
- CARLISLE FOODSERVICE Beverage Dispenser, Single, 3 Gal, Black (1085203)
- CARLISLE FOODSERVICE Cateraide, Beverage Server, 10 gal., Blk (XT1000003)
- CARLISLE FOODSERVICE Coldmaster Ice Cream Server/Lid, 3 gal. (CM101202)
- CARLISLE FOODSERVICE Carafe, 1 Liter, Clr, PK12 (7090207)
- CREATIVE WARE 3 Gallon Beverge Dispenser With Ice Column (RM-BEV10)
- Carlisle Foodservice Coffee & Hot Beverage Dispensers