Shop All Coffee & Hot Beverage Dispensers
Carlisle Foodservice
Beverage Dispenser, Single, 3 Gal, Black
Mfr # 1085603
Zoro # G6086281
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Base
- Capacity 3.5 gal
- Max. Cup Height 7.13 in Faucet To Counter
- Material Polypropylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 1085603
- Zoro # G6086281
- UPC # 077838839300
- Country of Origin Mexico
- Category Coffee & Hot Beverage Dispensers
Dimensions
Max. Cup Height | 7.13 in Faucet To Counter |
Depth | 16 3/8 in |
Height | 21 1/2 in |
Width | 8 in |
Overall Depth | 16 1/2 in |
Overall Height | 21 1/2 in |
Maximum Cup Height | 7 1/4 in |
Overall Width | 8 in |
Details
Item | Beverage Dispenser |
Type | Single Base |
Capacity | 3.5 gal |
Material | Polypropylene |
Color | Black |
Includes | Drip Tray, Fruit Punch Label, Handle, Ice Tea Label, Lemonade Label, Lid, Sweetened Tea Label, Unsweetened Tea Label |
Standards | NSF |
Number of Dispensers | 1 |
Includes Label | Yes |
Weight | 5.5 lb |
Includes Spill Reservoir | Yes |
Shape | Rectangle |
Dispenser Actuation | Faucet |
Description
Beverage Dispenser, Capacity 3.5 gal, Shape Rectangle, Color Black, Overall Height 21 1/2 in, Overall Width 8 in, Overall Depth 16 1/2 in, Number of Dispensers 1, Material Polypropylene, Dispenser Actuation Faucet, Includes Drip Tray, Fruit Punch Label, Handle, Ice Tea Label, Lemonade Label, Lid, Sweetened Tea Label, Unsweetened Tea Label, Includes Label Yes, Includes Spill Reservoir Yes, Maximum Cup Height 7 1/4 in, Standards NSF, Weight 5.5 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Ice Shute Kit (A39845-021)
- CRESTWARE Pizza Cutter Wheel, Plastic, 4 in. W (PC4)
- GENUINE JOE Hot Cup 12 fl oz Assorted Paper, PK1000 (10318CT)
- KLEEN SWEEP+ COMPOUND SWEEP 10LB BAG (1810)
- CARLISLE FOODSERVICE Beverage Server, 5 gal., Brown (LD500N01)
- CARLISLE FOODSERVICE Cateraide, LD Insltd Bev Server, 5 gal., Bk (LD500N03)
- CARLISLE FOODSERVICE Beverage Dispenser, Double, 6 Gal, Black (1085103)
- CARLISLE FOODSERVICE Cateraide, Beverage Server, 10 gal., Blk (XT1000003)
- CARLISLE FOODSERVICE Hinged Tortilla Server, 7"x1", Trcta, PK12 (071029)
- CARLISLE FOODSERVICE Coldmaster Ice Cream Server/Lid, 3 gal. (CM101202)
- SPARKEL Carbonator, 90PK (FPPW010)
- Carlisle Foodservice Coffee & Hot Beverage Dispensers