Shop All Coffee & Hot Beverage Dispensers
Carlisle Foodservice
Beverage Dispenser, Single, 3 Gal, Black
Mfr # 1085203
Zoro # G7521954
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Base
- Capacity 3.5 gal
- Max. Cup Height 7.13 in Faucet To Counter
- Material Polycarbonate
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 1085203
- Zoro # G7521954
- UPC # 077838839287
- Country of Origin Mexico
- Category Coffee & Hot Beverage Dispensers
Dimensions
Max. Cup Height | 7.13 in Faucet To Counter |
Width | 8 in |
Depth | 16 3/8 in |
Height | 21 1/2 in |
Overall Depth | 16 1/2 in |
Overall Height | 21 1/2 in |
Overall Width | 8 in |
Maximum Cup Height | 7 1/4 in |
Details
Item | Beverage Dispenser |
Type | Single Base |
Capacity | 3.5 gal |
Material | Polycarbonate |
Color | Black |
Standards | NSF |
Includes | Drip Tray, Fruit Punch Label, Handle, Ice Tea Label, Lemonade Label, Lid, Sweetened Tea Label, Unsweetened Tea Label |
Includes Label | Yes |
Weight | 7 lb |
Includes Spill Reservoir | Yes |
Number of Dispensers | 1 |
Dispenser Actuation | Faucet |
Shape | Rectangle |
Description
Beverage Dispenser, Capacity 3.5 gal, Shape Rectangle, Color Black, Overall Height 21 1/2 in, Overall Width 8 in, Overall Depth 16 1/2 in, Number of Dispensers 1, Material Polycarbonate, Dispenser Actuation Faucet, Includes Drip Tray, Fruit Punch Label, Handle, Ice Tea Label, Lemonade Label, Lid, Sweetened Tea Label, Unsweetened Tea Label, Includes Label Yes, Includes Spill Reservoir Yes, Maximum Cup Height 7 1/4 in, Standards NSF, Weight 7 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANISERV Kit:Dasher 407 (188491)
- GARLAND Safety Valve (G01479-01)
- SOLO Traveler Sip Through Lids for ThermoGuard Hot Cups, Fits 12, 16, 20, 24 oz, Black, 1200PK (TL1224TGB)
- TOUGH GUY Plastic Rack Cover, 80 x 53 In., PK50 (3XVY4)
- CARLISLE FOODSERVICE Beverage Dispenser, Round, 5 Gal, Black (220930)
- CARLISLE FOODSERVICE Carafe, 1 Liter, Clr, PK12 (7090207)
- CARLISLE FOODSERVICE Hinged Tortilla Server, 7"x1", Trcta, PK12 (071029)
- CARLISLE FOODSERVICE Beverage Server, 5 gal., Brown (LD500N01)
- CARLISLE FOODSERVICE Beverage Dispenser, Double, 6 Gal, Black (1085103)
- CARLISLE FOODSERVICE Cateraide, LD Insltd Bev Server, 5 gal., Bk (LD500N03)
- ANCHOR HOCKING OPERATING CO Oneida Beverage Dispenser, 1.5 Gal Capacity, Glass Container, Clear (93474)
- Carlisle Foodservice Coffee & Hot Beverage Dispensers