Shop All Coffee & Hot Beverage Dispensers
Carlisle Foodservice
Beverage Dispenser, Round, 5 Gal, Black
Mfr # 220930
Zoro # G7571207
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Capacity 5 gal
- Max. Cup Height 1.5 in Faucet To Counter
- Material Polypropylene
- Width 12 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 220930
- Zoro # G7571207
- UPC # 077838839430
- Country of Origin Mexico
- Category Coffee & Hot Beverage Dispensers
Dimensions
Max. Cup Height | 1.5 in Faucet To Counter |
Width | 12 3/8 in |
Height | 15 1/2 in |
Overall Height | 15 1/2 in |
Maximum Cup Height | 1 1/2 in |
Overall Diameter | 12 1/4 in |
Details
Item | Beverage Dispenser |
Type | Round |
Capacity | 5 gal |
Material | Polypropylene |
Color | Clear |
Includes | Fruit Punch Label, Labeling Tea Label, Lemonade Label, Sweetened Label, Unsweetened Tea Label |
Dispenser Actuation | Faucet |
Number of Dispensers | 1 |
Shape | Round |
Includes Label | Yes |
Description
Beverage Dispenser, Capacity 5 gal, Shape Round, Color Clear, Overall Height 15 1/2 in, Overall Diameter 12 1/4 in, Number of Dispensers 1, Material Polypropylene, Dispenser Actuation Faucet, Includes Fruit Punch Label, Labeling Tea Label, Lemonade Label, Sweetened Label, Unsweetened Tea Label, Includes Label Yes, Maximum Cup Height 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Florida 15oz Stripe Mug (135-C15SM)
- PENROSE Firecracker Red Hot Pickled Sausage Giant Pouch 1.7 oz., PK90 (2620032200)
- MANITOWOC Top Frame Assy - Evaporator (76-0220-3)
- FRYMASTER Holder, Cone Filter (10"Dia, Cp) (8030072)
- CARLISLE FOODSERVICE Beverage Server, 5 gal., Brown (LD500N01)
- CARLISLE FOODSERVICE Cateraide, LD Insltd Bev Server, 5 gal., Bk (LD500N03)
- CARLISLE FOODSERVICE Hinged Tortilla Server, 7"x1", Trcta, PK12 (071029)
- CARLISLE FOODSERVICE Carafe, 1 Liter, Clr, PK12 (7090207)
- CARLISLE FOODSERVICE Beverage Dispenser, Double, 6 Gal, Black (1085103)
- CARLISLE FOODSERVICE Coldmaster Ice Cream Server/Lid, 3 gal. (CM101202)
- CRESTWARE Leaver Airpot, Glass Lined, 2.5 Liter (APL25G)
- Carlisle Foodservice Coffee & Hot Beverage Dispensers