Shop All Cooking Utensils
Carlisle Foodservice
Basting Brush, 9 3/4 in L, Plastic Handle
Mfr # 4040202
Zoro # G601701518
product price: $9.45
/ea
Sold in multiples of 12 for $113.40
$113.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- Overall Length (In.) 9 3/4 in
- NSF Certified No
- Handle Type Plastic
- Handle Length (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4040202
- Zoro # G601701518
- UPC # 085404145731
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Overall Length (In.) | 9 3/4 in |
Handle Length (In.) | 8 in |
Brush Width (In.) | 3 in |
Brush Length (In.) | 1 3/4 in |
Bristle Length | 1 3/4 in |
Bristle Width | 3 in |
Details
Item | Basting Brush |
Handle Color | White |
NSF Certified | No |
Handle Type | Plastic |
Bristles | Nylon |
Bristle Color | White |
Product Type | Basting Brush |
Hook Included | Yes |
Bristle Material | Nylon |
Description
Basting Brush, Handle Length 8 in, Handle Color White, Bristle Width 3 in, Bristle Color White, Handle Material Plastic, Hook Included Yes, Overall Length 9 3/4 in, Bristle Length 1 3/4 in, NSF Certified No, Bristle Material Nylon, Product Type Basting Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Plastic Funnel 4" Diameter 8 oz., PK6 (PF-8)
- TRUE Roller W/Bracket (E995374)
- WNA Designerware Plates, Plastic, 6", Clear, PK180 (WNA DWP6180)
- WARING Grinding Bowl Assembly (035138)
- CARLISLE FOODSERVICE Basting Brush, 9 1/4 in L, Plastic Handle (4037800)
- CARLISLE FOODSERVICE Carlisle 9.5" Black Ladle (029503)
- CARLISLE FOODSERVICE Basting Brush, 16 in L, Wood Handle (4037000)
- CARLISLE FOODSERVICE 9" Beige Plastic Tongsser. En For - Part# 4609-06 (4609-06)
- CARLISLE FOODSERVICE Sparta Sanitary Shovel 10" x 13.75", Orng (41076EC24)
- CARLISLE FOODSERVICE Scratch Brush, 11.4 in L, Plastic Handle (4067200)
- EDLUND Tongs, Scallop, 12", Tan Hdl For - Part# 7412T (7412T)
- Carlisle Foodservice Cooking Utensils