Shop All Cooking Utensils
Carlisle Foodservice
Basting Brush, 9 3/4 in L, Plastic Handle
Mfr # 4040102
Zoro # G001701491
product price: $10.39
/ea
Sold in multiples of 12 for $124.68
$124.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- Handle Type Plastic
- Handle Length (In.) 8 in
- Overall Length (In.) 9 3/4 in
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4040102
- Zoro # G001701491
- UPC # 085404951844
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length (In.) | 8 in |
Overall Length (In.) | 9 3/4 in |
Brush Width (In.) | 2 in |
Brush Length (In.) | 1 3/4 in |
Bristle Width | 2 in |
Bristle Length | 1 3/4 in |
Details
Item | Basting Brush |
Handle Color | White |
Handle Type | Plastic |
NSF Certified | No |
Bristles | Nylon |
Bristle Color | White |
Product Type | Basting Brush |
Bristle Material | Nylon |
Hook Included | Yes |
Description
Basting Brush, Handle Length 8 in, Handle Color White, Bristle Width 2 in, Bristle Color White, Handle Material Plastic, Hook Included Yes, Overall Length 9 3/4 in, Bristle Length 1 3/4 in, NSF Certified No, Bristle Material Nylon, Product Type Basting Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT FAN REPLACEMENT (M4936P3)
- STERO DISHWASHER Gasket Float Switch Flange (A57-1419)
- APW Knob - Metal (8706320)
- BUNN Switch 7/16 X 1-1/8Spst (4829)
- CARLISLE FOODSERVICE 9" Beige Plastic Tongsser. En For - Part# 460906 (460906)
- CARLISLE FOODSERVICE 9" Beige Plastic Tongsser. En For - Part# 4609-06 (4609-06)
- CARLISLE FOODSERVICE Basting Brush, 9 3/4 in L, Plastic Handle (4040202)
- CARLISLE FOODSERVICE Spoon, 1/2Oz - 8"Beige For - Part# Carl4460-06 (CARL4460-06)
- CARLISLE FOODSERVICE Spoon, 1/2Oz - 8"Beige For - Part# Carl446006 (CARL446006)
- CARLISLE FOODSERVICE 9" Beige Plastic Tongsser. En For - Part# 4709-06 (4709-06)
- WINCO 24 in French Whip (FN-24)
- Carlisle Foodservice Cooking Utensils