Shop All Cooking Utensils
Carlisle Foodservice
Basting Brush, 9 1/4 in L, Plastic Handle
Mfr # 4037800
Zoro # G901701539
product price: $8.59
/ea
Sold in multiples of 12 for $103.08
$103.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- Handle Length (In.) 7.95 in
- Handle Type Plastic
- NSF Certified No
- Overall Length (In.) 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4037800
- Zoro # G901701539
- UPC # 085404112481
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length (In.) | 7.95 in |
Overall Length (In.) | 9 3/4 in |
Brush Width (In.) | 2 in |
Brush Length (In.) | 1 4/5 in |
Bristle Length | 1 3/4 in |
Bristle Width | 2 in |
Details
Item | Basting Brush |
Handle Color | White |
Handle Type | Plastic |
NSF Certified | No |
Bristles | Boar |
Bristle Color | Tan |
Product Type | Basting Brush |
Bristle Material | Boar |
Hook Included | Yes |
Description
Basting Brush, Handle Length 7 15/16 in, Handle Color White, Bristle Width 2 in, Bristle Color Tan, Handle Material Plastic, Hook Included Yes, Overall Length 9 1/4 in, Bristle Length 1 3/4 in, NSF Certified No, Bristle Material Boar, Product Type Basting Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT Food Cup Flat Lid, PK1000 (C-KDL95-PP)
- PITCO Relay Board Kit (60144001)
- WHYNTER Seamless Stainless Steel Door Single Zone Built-in Wine Refrigerator (BWR-331SL)
- ALLIANCE THERMOSTAT-PINK/WHT W/INSTR (D510707P)
- CARLISLE FOODSERVICE Tongs - 6" Beige Plastic (460606)
- CARLISLE FOODSERVICE Tongs - 6" Beige Plastic For - Part# 460606 (460606)
- CARLISLE FOODSERVICE Sparta Sanitary Shovel 10" x 13.75", Pink (41076EC26)
- CARLISLE FOODSERVICE Spoon, 1/2Oz - 8"Beige For - Part# Carl4460-06 (CARL4460-06)
- CARLISLE FOODSERVICE Spoon, 1/2Oz - 8"Beige For - Part# Carl446006 (CARL446006)
- CARLISLE FOODSERVICE 9" Beige Plastic Tongsser. En For - Part# 460906 (460906)
- RSVP INTERNATIONAL Skinny Spatula, Blue (SKINY-B)
- Carlisle Foodservice Cooking Utensils