Shop All Cooking Utensils
Carlisle Foodservice
Basting Brush, 9 1/4 in L, Plastic Handle
Mfr # 4037500
Zoro # G401701497
product price: $12.59
/ea
Sold in multiples of 12 for $151.08
$151.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Brown
- NSF Certified No
- Overall Length (In.) 9 1/4 in
- Handle Type Plastic
- Handle Length (In.) 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4037500
- Zoro # G401701497
- UPC # 085404102352
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Overall Length (In.) | 9 1/4 in |
Handle Length (In.) | 7.25 in |
Brush Length (In.) | 2 in |
Brush Width (In.) | 3 in |
Bristle Length | 2 in |
Bristle Width | 3 in |
Details
Item | Basting Brush |
Handle Color | Brown |
NSF Certified | No |
Handle Type | Plastic |
Bristles | Boar |
Bristle Color | Tan |
Product Type | Basting Brush |
Bristle Material | Boar |
Hook Included | No |
Brush Shape | Flat |
Description
Basting Brush, Brush Shape Flat, Handle Length 6 1/4 in, Handle Color Brown, Bristle Width 3 in, Bristle Color Tan, Handle Material Plastic, Hook Included No, Overall Length 9 1/4 in, Bristle Length 2 in, NSF Certified No, Bristle Material Boar, Product Type Basting Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Taco/Tostada Salad Shell Basket, Chrome (4039)
- SUBURBAN Suburban 5320A Direct Spark Ignition (DSI) 6 Gallon Advantage Water Heater - SAW6D (5320A)
- KITCHENAID Classic Plus Onyx Black 4.5 qt 10 speed Stand Food Mixer (K45SSOB)
- GATORADE Lemon-Lime, 24 PK (00901)
- CARLISLE FOODSERVICE Basting Brush, 8 1/4 in L, Plastic Handle (4037400)
- CARLISLE FOODSERVICE Basting Brush, 16 in L, Wood Handle (4037000)
- CARLISLE FOODSERVICE Pan, Sheet, Half, 18X13" Alum For - Part# 601824 (601824)
- CARLISLE FOODSERVICE Spoodle-Beige 1.5Ozshort Handle (Slaw) For - Part# 4322-06 (4322-06)
- CARLISLE FOODSERVICE Basting Brush, 9 3/4 in L, Plastic Handle (4040202)
- CARLISLE FOODSERVICE Sparta Sanitary Shovel 13.75"x16.5", Orng (41077EC24)
- RSVP INTERNATIONAL Mini Whisk, 2PK (MWISK-2)
- Carlisle Foodservice Cooking Utensils