Shop All Cooking Utensils
Carlisle Foodservice
Basting Brush, 8 1/4 in L, Plastic Handle
Mfr # 4037400
Zoro # G101701537
product price: $10.85
/ea
Sold in multiples of 12 for $130.20
$130.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Brown
- Handle Length (In.) 6.25 in
- Overall Length (In.) 8 1/4 in
- NSF Certified No
- Handle Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4037400
- Zoro # G101701537
- UPC # 085404102369
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length (In.) | 6.25 in |
Overall Length (In.) | 8 1/4 in |
Brush Length (In.) | 2 in |
Brush Width (In.) | 2 in |
Bristle Width | 2 in |
Bristle Length | 2 in |
Details
Item | Basting Brush |
Handle Color | Brown |
NSF Certified | No |
Handle Type | Plastic |
Bristles | Boar |
Bristle Color | Tan |
Product Type | Basting Brush |
Brush Shape | Flat |
Hook Included | No |
Bristle Material | Boar |
Description
Basting Brush, Brush Shape Flat, Handle Length 5 1/4 in, Handle Color Brown, Bristle Width 2 in, Bristle Color Tan, Handle Material Plastic, Hook Included No, Overall Length 8 1/4 in, Bristle Length 2 in, NSF Certified No, Bristle Material Boar, Product Type Basting Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE WARE 35 Gal Beverage Dispenser (RM -BEV26CHR)
- TABLECRAFT Cutting Board, Assrted Colors, 12"x18", PK6 (FCB1218A)
- CRESTWARE Plate, 9-5/8", Ceramic Bone White PK24 (RE45)
- SAN-J INTERNATIONAL San-J International Inc. Gluten Free Tamari Soy Sauce 5 gal. (075810021651)
- CARLISLE FOODSERVICE Sparta Sanitary Shovel 10" x 13.75", Pink (41076EC26)
- CARLISLE FOODSERVICE Tongs - 6" Beige Plastic (460606)
- CARLISLE FOODSERVICE 9" Beige Plastic Tongsser. En For - Part# 4609-06 (4609-06)
- CARLISLE FOODSERVICE Basting Brush, 16 in L, Wood Handle (4037000)
- CARLISLE FOODSERVICE Spoodle-Beige 1.5Ozshort Handle (Slaw) For - Part# 4322-06 (4322-06)
- CARLISLE FOODSERVICE Tongs - 6" Beige Plastic For - Part# 460606 (460606)
- SMARTSTOCK Knife, Beige, Series T, Dixie , Med, PK960 (DUSSCK7)
- Carlisle Foodservice Cooking Utensils