Shop All Condiment Dispensers
Carlisle Foodservice
Base w/Shaker Top, 12 oz., PK36
Mfr # 3319GR07
Zoro # G6757965
product price: $231.99
/pk 36, $6.44/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color clear
- Overall Diameter 3 in
- Dishwasher Safe No
- Lid Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 3319GR07
- Zoro # G6757965
- UPC # 077838839461
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Overall Diameter | 3 in |
Details
Item | Base w/Shaker Top |
Material | Plastic |
Color | clear |
Dishwasher Safe | No |
Lid Included | Yes |
Handle Included | No |
NSF Certified | No |
Graduated | No |
Body Color | Clear |
Body Material | Plastic |
Description
Base w/Shaker Top, Overall Height 5 1/2 in, Overall Diameter 3 in, Includes Top, Lid Included Yes, Product Type Canister with Shaker Top, Graduated No, Handle Included No, Body Color Clear, Body Material Plastic, Capacity 12 oz, Dishwasher Safe No, NSF Certified No, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Kit, Element, Gr72,1725W, 220V, (.260) (R02.08.148E.00)
- AMES LH Poly Scoop (1680100)
- BUGLES Bugles Snack Ranch 3 oz., PK6 (16000-14842)
- SOUTHBEND Valve 1/8 Mpt X 3/8-27 (1126842)
- CARLISLE FOODSERVICE Condiment Pump (38503)
- TABLECRAFT Std Sqz Bottle, Clr, 38mm, Cone, 8OZ, PK12 (108C-1)
- TABLECRAFT Salt and Pepper Shaker Set, 4 Oz, PK12 (6618)
- MIND READER Coffee Condiment Organizer, Black (COMORGBLK)
- RSVP INTERNATIONAL Salt Box - White Marble (SBX-W)
- KITCHENAID Silver 13 cups Food Processor 500 W (KFP1318CU)
- HONEY-CAN-DO Sugar Dispenser, 6 oz., Black/Chrome (KCH-06071)
- Carlisle Foodservice Condiment Dispensers