Shop All Mops
Carlisle Foodservice
Band Mop, Looped-End, Green, 369417B00
Mfr # 369417B00
Zoro # G506116028
product price: $6.85
/ea
Sold in multiples of 12 for $82.20
$82.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Mop End Type Looped
- Mop Type Band Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 369417B00
- Zoro # G506116028
- UPC # 017183410854
- Country of Origin Honduras
- Category Mops
Details
Mop Head Color | Green |
Mop End Type | Looped |
Mop Type | Band Mop |
Item | Band Mop |
Description
Band Mop,M,Natural,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Dome Filter, Multi-Ply, Dome Filter (106526)
- LIBMAN COMMERCIAL Dust Pan with Whisk Broom Red, 6PK (906)
- SWIFFER 46 in L Mops, White, Cloth, PK6 (92815)
- ATRIX Atrix Backpack Series Turbo Brush Beater (BP44)
- CARLISLE FOODSERVICE Cut-End Mop Head, 16 oz Dry Wt, Full Weight Cut End, 369716B00 (369716B00)
- CARLISLE FOODSERVICE 60 in Dust Mop, Yellow, PK12, 362113EC04 (362113EC04)
- CARLISLE FOODSERVICE 18 in Flat Mop, Screw On Connection, Cut-End, Natural, PK12 (369024C00)
- CARLISLE FOODSERVICE Flo-Pac 369024C00 #24 Natural Large Cotton Cut-End Wet Mop Head with Screw-On Band (271369024C00)
- CARLISLE FOODSERVICE Medium Flat Mop, Cut-End, White, PK12 (369070B00)
- CARLISLE FOODSERVICE 18 in L Cut-End Mop, Cut-End, PK12 (369824B00)
- MALISH 60 in L Quick Release Mop Handle, Quick Release Connection, Blue, PK12 (54660)
- Carlisle Foodservice Floor Mops, Buckets & Wringers