Shop All Brooms
Carlisle Foodservice
Angle Broom Unflagged, 56", Brown, PK12
Mfr # 41083EC01
Zoro # G3112763
product price: $321.99
/pk 12, $26.83/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 41083EC01
- Zoro # G3112763
- UPC # 85404014655
- Country of Origin Mexico
- Category Brooms
Details
Item | Angle Broom |
Color | Brown |
Description
Angle Broom Unflagged,56 In.,Brown,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Soap/Lotion Dispenser With Contemporary (1895-C-VS)
- EVERBILT Drill Powered Dryer Vent Cleaning Brush Kit (PCPBHD)
- ETTORE Grip 'n Grab Multipurpose Pickup Tool, Blue (ETO49036)
- TOUGH GUY 1in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connection, Cut-End, Blue, Cotton, 1TYR3 (1TYR3)
- CARLISLE FOODSERVICE Flo-Pac, 16in, Heavy PP Sweep, Orange, PK12 (36111624)
- CARLISLE FOODSERVICE Rough Sweep, Stiff Plstc Bristle, 24in, PK4 (367378TC00)
- CARLISLE FOODSERVICE Unflagged Broom, 11", w/48" Mtl Hndl, PK12 (3686403)
- CARLISLE FOODSERVICE Wide Lt Lobby Broom, Flgd w/Thrd Hdl, PK12 (3686314)
- CARLISLE FOODSERVICE Med-Duty Angle Broom Head, 12", Ylw, PK12 (36867EC04)
- CARLISLE FOODSERVICE Med-Duty Angle Broom Head, 12", Blk, PK12 (36867EC03)
- MALISH Floor Sweep, 18" Flagged Border/Heavy Poly Center, PK 12 (014818)
- Carlisle Foodservice Brooms