Shop All Brooms
Carlisle Foodservice
Angle Broom Unflagged, 56", Blk, PK12
Mfr # 41083EC03
Zoro # G3112720
product price: $373.99
/pk 12, $31.17/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 41083EC03
- Zoro # G3112720
- UPC # 85404014679
- Country of Origin Mexico
- Category Brooms
Details
Item | Angle Broom |
Color | Black |
Description
Angle Broom Unflagged,56 In.,Blk,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, White, Roll, Paper, 220 Wipes, 3 PK (KCC 83571)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Red, Plastic (30884)
- WEILER Small Hand Wire Scratch Brush, .006 Stainless Steel Fill, Wire Drawn (44551)
- ENTERPRISE MANUFACTURING Brush, Toilet Bowl , Blk/Ylw (926304)
- CARLISLE FOODSERVICE Corn Broom, 5-Stitch, #26, PK6 (4063400)
- CARLISLE FOODSERVICE Toy/Lobby Broom, 40", 8 lb., Blk, PK12 (4168303)
- CARLISLE FOODSERVICE Med-Duty Angle Broom Head, 12", Ylw, PK12 (36867EC04)
- CARLISLE FOODSERVICE Med-Duty Angle Broom Head, 12", Grn, PK12 (36867EC09)
- CARLISLE FOODSERVICE Rough Sweep, Stiff Plstc Bristle, 24in, PK4 (367378TC00)
- CARLISLE FOODSERVICE Warehouse Corn Broom, 55in, PK12 (4134967)
- BRUSKE PRODUCTS 23" Brown bristle, coarse, floor brush, bolt-on steel handle (2174-CS)
- Carlisle Foodservice Brooms