Shop All Buffet Service
Carlisle Foodservice
Adjustable Sneeze Guard, Black
Mfr # 924803
Zoro # G6770145
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Acrylic/Aluminum
- Length (In.) 48 1/4 in
- Width (In.) 12 7/16 in
- Height (In.) 21-1/8 to 26-15/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 924803
- Zoro # G6770145
- UPC # 077838837009
- Country of Origin United States
- Category Buffet Service
Dimensions
Length (In.) | 48 1/4 in |
Width (In.) | 12 7/16 in |
Height (In.) | 21-1/8 to 26-15/16 |
Minimum Overall Height | 11 1/4 in |
Maximum Overall Height | 17 1/4 in |
Overall Length | 48 in |
Overall Width | 12 7/16 in |
Details
Item | Sneeze Guard |
Color | Black |
Material | Acrylic/Aluminum |
Product Type | Sneeze Guard |
Adjustable | Yes |
Description
Sneeze Guard, Material Acrylic/Aluminum, Maximum Overall Height 17 1/4 in, Minimum Overall Height 11 1/4 in, Overall Width 12 7/16 in, Product Type Sneeze Guard, Color Black, Overall Length 48 in, Adjustable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Element, 6-Inch (WB30X359)
- ALLPOINTS Glass Globe Pc 3-1/4" Dia. X 6-3/4" (281397)
- ALLIANCE ASSY BLOWER 9.51 OD (T45) PKG (70302201P)
- CUISINART Skillet Open 8in Stainless (722-20)
- CARLISLE FOODSERVICE Youth Food Bar, Black (660803)
- TABLECRAFT Butcher Block Riser, Birch, 12"X18"X1.75" (CBW1218175)
- CADCO Clear Rolltop Lid fits over (3) third size or (2) half size 2-1/2" deep steam pans (C-DPF2-HD)
- TABLECRAFT Picks, Allergy Paddle, 4-1/2", PK100 (BAMP45A)
- TABLECRAFT Table Tent, Two-Sided, Acrylic, 5"X7.1" (5070)
- TABLECRAFT Picks, Medium Well Paddle, 3-1/2", PK100 (MEDWELL)
- TABLECRAFT Tray, Rectangular Display, 20" x 6" (M206)
- Carlisle Foodservice Buffet Service