Shop All Sneeze Guards
Carlisle Foodservice
Adj. Single-Sided Sneeze Guard, 24", Blk
Mfr # 922403
Zoro # G3111969
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Adj. Single-Sided Sneeze Guard,24",Blk
- Product Type Adj. Single-Sided Sneeze Guard,24",Blk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 922403
- Zoro # G3111969
- UPC # 77838123799
- Country of Origin Mexico
- Category Sneeze Guards
Details
Item | Adj. Single-Sided Sneeze Guard,24",Blk |
Accessory Type | Adj. Single-Sided Sneeze Guard,24",Blk |
Product Type | Adj. Single-Sided Sneeze Guard,24",Blk |
Description
Adj. Single-Sided Sneeze Guard,24 In.,Blk, Product Type Adj. Single-Sided Sneeze Guard,24 In.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Allpoints 8001151 Switch, Rocker For Alto Shaam (8001151)
- HERSHEY'S Candy (99763)
- LAKESIDE Stainless 5 Shelf Banquet Cart; (3) Edges Up, 500 lb Capacity, 18"x31" (357)
- TWIZZLERS Twists Strawberry Liquorice 2.5 oz (3400054412)
- BI-SILQUE MasterVisi, PROTECTOR SERIES MOBILE GLASS PANEL DIVIDER, 80.3 X 22 X 50, CLEAR/ALUMINUM (DSP273046)
- DEFLECTO Sneeze Guard, Polycarbonate, CleaR, PK2 (PBCTPC3136P)
- BOSS OFFICE PRODUCTS Plexiglass Panel Desk Clamp Top Mount (S307)
- GLOBAL EQUIPMENT Steel Louver Panel, 18"W, Blue (249288ABL)
- AZAR DISPLAYS Hanging Clear Acrylic Plexiglass Shield Cashier PPE 23.5"x31.5", PK2 (179964-100)
- PROFESSIONAL PLASTICS Clamping Mount Only - Black Color, Cubicle Sneeze Guard Mount [Each] (FABCUBEEXTENDBLACK)
- BOSS OFFICE PRODUCTS Plexiglass Panel Desk Clamp Side Mount (S308)
- Carlisle Foodservice Sneeze Guards