Shop All Trash Cans
Carlisle Foodservice
84105514 Bronco 55 Gallon Blue Round Trash Can
Mfr # 271341055BL
Zoro # G911509781
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 271341055BL
- Zoro # G911509781
- Country of Origin China
- Category Trash Cans
Description
Ensure proper waste storage and removal in your facility with this Carlisle 84105514 Bronco 55 gallon blue trash can. Designed to outlast comparable waste containers this heavy-duty trash can features an extra-thick polyethylene construction that stands up to daily use and has excellent resistance to acids bases and vegetable oils making it a great bulk storage container. Its bottom boasts reinforced drag skids that prolong the life of the can and molded-in notches that allow for a secure attachment to a compatible dolly. Additionally the bottom has convenient handles that offer easy overhead lifting and controlled tilting to transfer contents into a dumpster.The trash can's Comfort Curve handle promotes simple comfortable handling even when the can is full. Its rim boasts support ribbing for added strength and has a lid notch that provides a tight fit with compatible lids helping to keep unpleasant odors at bay and unsightly trash concealed. The handle hole also allows you to attach the lid to the container with a zip tie ensuring the lid doesn't become misplaced.It meets food contact cleanability and thermoplastic refuse standards providing peace of mind in any hotel restaurant office healthcare or institutional environment. Furthermore it withstands temperatures from -50 to 120 degrees Fahrenheit and comes in a variety of colors that provide a way to color-code each can for superior organization and sanitation. For waste disposal trust Carlisle Bronco to exceed expectations and keep up with your busy establishment's needs.Overall Dimensions:Maximum Diameter: 31 1/2''Height: 33''Capacity: 55 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Dry Wipe Roll, White, Refill, Polypropylene, 125 Wipes, 10 1/2 in x 12 in, 6 PK (5831874)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3063437)
- SCOTCH-BRITE Scrubber Sponge, 4" L x 6" W, PK4 (9537CC)
- RUBBERMAID COMMERCIAL 52" Push In Mop Handle, Steel (FGQ74900YL00)
- CARLISLE FOODSERVICE 84102002 Bronco 20 Gallon White Round Trash Can (271342022WH)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Blue, LLDPE (34202314)
- CARLISLE FOODSERVICE Trash Can-Rectangular Gy For - Part# 34202323 (34202323)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Gray, LLDPE (34202323)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Black, LLDPE (34202303)
- CARLISLE FOODSERVICE Carlisle Bronco Round Waste Container 32 Gallon, Orange - 34103224 (34103224)
- RUBBERMAID 21 Qt. White Wastebasket (FG5L6100WHT)
- Carlisle Foodservice Trash Cans