Shop All Trash Can Lids
Carlisle Foodservice
84103304 Bronco 32 Gallon Yellow Flat Round Trash Can Lid
Mfr # 271341033YE
Zoro # G011510205
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 271341033YE
- Zoro # G011510205
- Country of Origin China
- Category Trash Can Lids
Description
Cover your waste container with this Carlisle 84103304 Bronco 32 gallon yellow flat trash can lid. Designed to outlast comparable waste container lids this heavy-duty lid features an extra-thick polyethylene construction that stands up to daily use and has excellent resistance to acids bases and vegetable oils making it a great bulk storage container lid. Its snap down tabs lock with a simple press for a secure seal and its pull release ensures simple removal from the container every time.This lid's rounded edges and textured surface resists abrasions and scuffs to maintain a professional look. Its raised inner circle matches Bronco waste container bases for quick stacking and superior organization and its construction allows it to withstand temperatures from -50 to 120 degrees Fahrenheit for versatility. It also meets food contact cleanability and thermoplastic refuse standards providing peace of mind in any hotel restaurant office healthcare or institutional environment. Keep unsightly waste covered and unpleasant odors at bay with this convenient lid!Overall Dimensions:Maximum Diameter: 25 1/2''Height: 2 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT AIR Odor Eliminator Sachets, Meadow Breeze, , MI, PK 2 (BRI900610)
- DAYTON Vacuum Wand, 17-1/4", Mfr. No. 5UMR0 (5UMR8)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC11306BL00 (FGC11306BL00)
- ELEMENT Towel Dispenser, Element, Oceans, Black (T990TBK)
- CARLISLE FOODSERVICE 32 Gal Funnel Top Trash Can Funnel Lid, Black, Polyethylene (34103503)
- CARLISLE FOODSERVICE 32 Gal Dome Top Round Trash Can Dome Lid, Black, Polyethylene (34103403)
- CARLISLE FOODSERVICE 84102102 Bronco 20 Gallon White Flat Round Trash Can Lid (271341021WH)
- CARLISLE FOODSERVICE Carlisle Bronco Round Waste Container Dome Lid With Hinged Door For 32 Gallon, Black - (34103403)
- CARLISLE FOODSERVICE 44-55 Gal Dome Top Trash Container Dome Lid With Hinged Door, Black, Polyethylene (34105703)
- CARLISLE FOODSERVICE Rnd Waste Food Cntnr Lid, 10 gal., Prp, Package Quantity 6, Purple, HDPE (34101189)
- RUBBERMAID COMMERCIAL Flat Lid, 22 W/Dia, Gray, Plastic (FG352700GRAY)
- Carlisle Foodservice Trash Can Lids