No Product Image Available

Carlisle Foodservice

84103204 Bronco 32 Gallon Yellow Round Trash Can


product price: $50.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure proper waste storage and removal in your facility with this Carlisle 84103204 Bronco 32 gallon yellow trash can. Designed to outlast comparable waste containers this heavy-duty trash can features an extra-thick polyethylene construction that stands up to daily use and has excellent resistance to acids bases and vegetable oils making it a great bulk storage container. Its bottom boasts reinforced drag skids that prolong the life of the can and molded-in notches that allow for a secure attachment to a compatible dolly. Additionally the bottom has convenient handles that offer easy overhead lifting and controlled tilting to transfer contents into a dumpster.The trash can's Comfort Curve handle promotes simple comfortable handling even when the can is full. Its rim boasts support ribbing for added strength and has a lid notch that provides a tight fit with compatible lids helping to keep unpleasant odors at bay and unsightly trash concealed. The handle hole also allows you to attach the lid to the container with a zip tie ensuring the lid doesn't become misplaced.It meets food contact cleanability and thermoplastic refuse standards providing peace of mind in any hotel restaurant office healthcare or institutional environment. Furthermore it withstands temperatures from -50 to 120 degrees Fahrenheit and comes in a variety of colors that provide a way to color-code each can for superior organization and sanitation. For waste disposal trust Carlisle Bronco to exceed expectations and keep up with your busy establishment's needs.Overall Dimensions:Maximum Diameter: 25 1/2''Height: 27 3/4''Capacity: 32 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.