Shop All Handles, Frames and Braces
Carlisle Foodservice
60" Threaded Wooden Handle, 60in, PK12, Wood
Mfr # 4027100
Zoro # G3981951
original price:
$64.05
6% off
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Length 60"
- Product Type Threaded Wooden Handle,60in,PK12
- Accessory Type Threaded Wooden Handle,60in,PK12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 4027100
- Zoro # G3981951
- UPC # 85404105254
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 60" |
Details
Handle Material | Wood |
Item | Threaded Wooden Handle,60in,PK12 |
Product Type | Threaded Wooden Handle,60in,PK12 |
Accessory Type | Threaded Wooden Handle,60in,PK12 |
Description
Threaded Wooden Handle,60in,PK12, Product Type Threaded Wooden Handle,60in,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE 7 Ft. L Windshield Squeegee (59084)
- TOUGH GUY 2 3/4 in W Bottle Brush, Medium, 8 in L Handle, 4 in L Brush, White, Plastic, 12 in L Overall (1YTN5)
- KIMBERLY-CLARK PROFESSIONAL Scott Shop Towels Original, Multipurpose, Perforated Roll, Blue, 55 Towels/Roll, 11" x 9.4" (75130)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- CARLISLE FOODSERVICE 48" Mop Frame, 48", Package Quantity 12, Zinc Plated Metal (364724800)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, Orange, PK12, Fiberglass (40225EC24)
- CARLISLE FOODSERVICE Flo-Pac Metal Tip Wood Handle, 60L x 15/16Dia. (4526700)
- CARLISLE FOODSERVICE Dust Pan With Handle For - Part# 36141003 (36141003)
- CARLISLE FOODSERVICE 60" Quik-Release Mop Handle, 60in, Red, PK12, Fiberglass (4166405)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, Green, PK12, Fiberglass (40225EC09)
- SCHAEFER BRUSH FG Ext Hndl w/1/4", Female/Male Thd, 3 ft. (30663)
- Carlisle Foodservice Handles, Frames and Braces