Shop All Handles, Frames and Braces
Carlisle Foodservice
60" Fiberglass, 60in, Flex-Tip, Red, PK12, Fiberglass
Mfr # 40225EC05
Zoro # G3982021
product price: $203.99
/pk 12, $17.00/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Color Red
- Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 40225EC05
- Zoro # G3982021
- UPC # 17183409162
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Length | 60" |
Details
Handle Material | Fiberglass |
Handle Color | Red |
Item | Fiberglass,60in,Flex-Tip,Red,PK12 |
Description
Fiberglass,60in,Flex-Tip,Red,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WITTCO Witt Industries Outdoor Galvanized Steel Corrosion Resistant Trash Can, 10 Gallon, Silver (10GPC)
- BLUE MAGIC Metal Polish Cream, Tub, 19.25 oz, Ready to Use Paste (500-06)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, Open Top, Plastic (FG863292GRAY)
- THEOCHEM FUMELESS - 12/1 QT CASE, Non-Acid Drain Cleaner, 12PK (100996-99990-1Q)
- CARLISLE FOODSERVICE Telescopic Aluminum Flat Mop Head Handle 70 (363367000)
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166414)
- CARLISLE FOODSERVICE 60" Powder Coated Steel Handle, 60", PK12, Black, Powder Coated Steel (362027503)
- CARLISLE FOODSERVICE 60" Threaded Wooden Handle, 60in, PK12, Wood (4027100)
- CARLISLE FOODSERVICE 40225EC03 Sparta 60'' Black Threaded Fiberglass Broom / Squeegee Handle (27140225BK)
- CARLISLE FOODSERVICE Drain Brush Handle 36" For - Part# 4023600 (4023600)
- INTERDESIGN Holder Broom White (11801)
- Carlisle Foodservice Handles, Frames and Braces