Shop All Handles, Frames and Braces
Carlisle Foodservice
60" Dust Mop Handle, 60", Blue, Package Quantity 12, Blue, Metal
Mfr # 36201300
Zoro # G3118661
product price: $229.99
/pk 12, $19.17/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Metal
- Length 60"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 36201300
- Zoro # G3118661
- UPC # 17183200844
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 60" |
Details
Handle Material | Metal |
Item | Dust Mop Handle,60",Blue,Package Quantity 12 |
Color | Blue |
Description
Dust Mop Handle,60 In.,Blue,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Master Brass Squeegee Channel 16 Inch 12 Pack, 12PK (1140)
- BISSELL Bissell 6973630 PowerFresh Deluxe Hard Floor Steam Mop; White (6973630)
- SURFACE SHIELDS Adjustable Film Dispenser, 54-1/2 in.L (A2436)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N101MC)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, Blue, PK12, Fiberglass (40225EC14)
- CARLISLE FOODSERVICE 60" Metal Tip Threaded Wood Handle, 60in, PK12, Wood (4526700)
- CARLISLE FOODSERVICE 60" Tapered Squeegee Handle, Natural, Wood (4026200)
- CARLISLE FOODSERVICE Drain Brush Handle 36" For - Part# 4023600 (4023600)
- CARLISLE FOODSERVICE 40225EC03 Sparta 60'' Black Threaded Fiberglass Broom / Squeegee Handle (27140225BK)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, White, PK12, Fiberglass (40225EC02)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC05)
- Carlisle Foodservice Handles, Frames and Braces