Shop All Brushes
This Product is Discontinued
Carlisle Foodservice
6" Dia. Vat/Cylinder Brush, 6PK (Discontinued)
Mfr # 45006EC02
Zoro # G3150557
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Length Not Included
- Handle Color Not Included
- Bristle Material Polyester
- Handle Material Not Included
- Features 6" Diameter; 4" Height; Polyester Bristles Will Withstand Temperatures to 125 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 45006EC02
- Zoro # G3150557
- Country of Origin Mexico
- Category Brushes
Dimensions
Handle Length | Not Included |
Trim Length | 1-3/4" |
Details
Handle Color | Not Included |
Bristle Material | Polyester |
Handle Material | Not Included |
Item | Vat/Cylinder Brush,6" D,Package Quantity 6 |
Features | 6" Diameter; 4" Height; Polyester Bristles Will Withstand Temperatures to 125 Degrees F |
Color | White |
Description
Vat/Cylinder Brush,6 In. D,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.