Shop All Trash Cans
This Product is Discontinued
Carlisle Foodservice
55 gal. Round Trash Can, Yellow, HDPE (Discontinued)
Mfr # 34105504
Zoro # G3979486
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Trash Container Capacity 55 gal.
- Container Shape Round
- Color Yellow
- Material HDPE
- Height 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 34105504
- Zoro # G3979486
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 33" |
Details
Trash Container Capacity | 55 gal. |
Container Shape | Round |
Color | Yellow |
Material | HDPE |
Series | 341055 |
Item | Trash Can |
Container Basic Material | Plastic |
Primary Container Color | Yellow |
Shape | Round |
Specific Container Material | HDPE |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.