Carlisle Foodservice

54" Wood Handle 54in, 4in Flex-All Adaptr, PK6, Wood (Discontinued)


This Product is Discontinued
Shop for all Handles, Frames and Braces

Key Features

  • Handle Material Wood
  • Length 54"
  • Product Type Wood Handle 54in,4in Flex-All Adaptr,PK6
  • Accessory Type Wood Handle 54in,4in Flex-All Adaptr,PK6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 54"

Details

Handle Material Wood
Item Wood Handle 54in,4in Flex-All Adaptr,PK6
Product Type Wood Handle 54in,4in Flex-All Adaptr,PK6
Accessory Type Wood Handle 54in,4in Flex-All Adaptr,PK6

Description

Wood Handle 54in,4in Flex-All Adaptr,PK6, Product Type Wood Handle 54in,4in Flex-All Adaptr,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.