Shop All Recycling Bins
Carlisle Foodservice
50 gal Square Recycling Bin, Open Top, Blue, Polyethylene (HDPE), 1 Openings
Mfr # 345050REC14
Zoro # G3981717
product price: $264.99
/pk 2, $132.50/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Shape Square
- Total Capacity 50 gal
- Material Polyethylene (HDPE)
- Features Recycle Stamped Waste Container Encourages Recycling; Heavy-Duty Axle And Oversize Traction Wheels Make Tipping And Hauling Heavy Loads Easier; Sturdy Wide-Hinged Lid Swings 270 Degrees; Ridged Handle Design Provides Positive Grip Even When Wet; Deep-Pocket Foot Tilt Facilitates Maneuverability; Square Rolling Container With Double-Reinforced Stress Ribs Offer Long Lasting Durability; BPA Free; The Wheel Are Made From High-Density Polyethylene (HDPE) and the Tires are Made From HPVC
- Number of Openings 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 345050REC14
- Zoro # G3981717
- UPC # 77838202982
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 20-1/2 in |
Details
Container Shape | Square |
Total Capacity | 50 gal |
Material | Polyethylene (HDPE) |
Features | Recycle Stamped Waste Container Encourages Recycling; Heavy-Duty Axle And Oversize Traction Wheels Make Tipping And Hauling Heavy Loads Easier; Sturdy Wide-Hinged Lid Swings 270 Degrees; Ridged Handle Design Provides Positive Grip Even When Wet; Deep-Pocket Foot Tilt Facilitates Maneuverability; Square Rolling Container With Double-Reinforced Stress Ribs Offer Long Lasting Durability; BPA Free; The Wheel Are Made From High-Density Polyethylene (HDPE) and the Tires are Made From HPVC |
Number of Openings | 1 |
Series | Bronco |
Item | Recycling Bin |
Color | Blue |
Top Type | Open Top |
Description
Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Fresh Scent Disinfectant Spray 19 oz (3624104675)
- PACIFIC BLUE BASIC Bathroom Tissue, White, 48 PK (GPC1944801)
- CLOROX Formula 409 Lemon Scent Multi-Surface Cleaner Liquid 32 oz (00888)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 10 lb Bag (R-C13-10BG)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Satin Black/Satin Brass, Plastic (FG356973BLUE)
- ALPINE INDUSTRIES 23 Gallon Blue Slim Recycle Bin (ALP477-R-BLU )
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078988)
- GLOBAL INDUSTRIAL Rectangle Recycling Blue, Plastic (261902RBL)
- RUBBERMAID COMMERCIAL 44 gal Round Recycling Bin, Nickel/Satin Brass (FG264307BLUE)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Gray, Plastic (RCP1971258CT)
- RUBBERMAID COMMERCIAL Rubbermaid Slim Jim Recycling Can, 23 Gallon, Blue (1956185)
- Carlisle Foodservice Recycling Bins