Shop All Mops
Carlisle Foodservice
5 in Mop, Cut-End, White, PK12
Mfr # 369819B00
Zoro # G3979066
product price: $74.75
/pk 12, $6.23/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Handle Material No Handle
- Mop End Type Cut
- End Type Cut
- Launderable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 369819B00
- Zoro # G3979066
- UPC # 85404001136
- Country of Origin Honduras
- Category Mops
Dimensions
Width | 5" |
Details
Mop Head Color | White |
Handle Material | No Handle |
Mop End Type | Cut |
Item | X-Large 32 Head Band Mop,5in,White,PK12 |
End Type | Cut |
Launderable | No |
Color | White |
Connection Type | Jaw |
Material | Cotton Yarn |
Description
X-Large 32 Head Band Mop,5in,White,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIP-UP Floor Protection Film for Hard Surface, 24 in x 200 ft (FPF24200)
- RUBBERMAID COMMERCIAL 18 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, FGQ41200GR00 (FGQ41200GR00)
- BOBRICK Manual Soap Dispenser, Liquid (8226)
- RUBBERMAID COMMERCIAL 54" Mop and Broom Handles, 1.13" Dia, Natural/Yellow, Wood (FGH115000000)
- CARLISLE FOODSERVICE Anti-Microbial Mop, Looped-End, Blue, 369320M14 (369320M14)
- CARLISLE FOODSERVICE Small Looped End Mop, Blue W/ Yellow Band, 369513B14 (369513B14)
- CARLISLE FOODSERVICE Cut-End Mop Head, 24 oz Dry Wt, Full Weight Cut End, 369724B00 (369724B00)
- CARLISLE FOODSERVICE Large Grease Release Mop, Looped-End, Natural (369125G00)
- CARLISLE FOODSERVICE Looped End Mop, Green Band, 369419B14 (369419B14)
- CARLISLE FOODSERVICE X-Large Narrow Mop, Cut-End, Natural, PK12 (36973200)
- HYGEN. RUBBERMAID HYGEN Microfiber Pads for Microfiber Mopping System - Blue Wet Pad - 18 (FGQ41000BL00)
- Carlisle Foodservice Mops