Shop All Brushes
This Product is Discontinued
Carlisle Foodservice
5" Dia. Vat/Cylinder Brush, 6PK (Discontinued)
Mfr # 4104500
Zoro # G3150627
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Length Not Included
- Handle Color Not Included
- Bristle Material Polyester
- Handle Material Not Included
- Features 5" Diameter; 3-1/2" Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 4104500
- Zoro # G3150627
- Country of Origin Mexico
- Category Brushes
Dimensions
Handle Length | Not Included |
Trim Length | 1-1/4" |
Details
Handle Color | Not Included |
Bristle Material | Polyester |
Handle Material | Not Included |
Item | Vat/Cylinder Brushes,5" D,Package Quantity 6 |
Features | 5" Diameter; 3-1/2" Height |
Color | White |
Description
Vat/Cylinder Brushes,5 In. D,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.