Shop All Dusters
Carlisle Foodservice
4573300 30''-45'' Lambs Wool Hi Duster
Mfr # 27145733
Zoro # G311581271
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 27145733
- Zoro # G311581271
- Country of Origin China
- Category Dusters
Description
Keep your establishment in tip-top shape with this Carlisle 4573300 lambs wool hi duster! Featuring an adjustable telescope handle this tool allows for simple and efficient overhead use. This long and slender duster is ideal for getting into difficult places which other tools cannot reach. The dusting head is made of 100% high-quality lambs wool which is electro-statically charged to attract lint and dust particles. The delicate material is perfect for cleaning hanging light fixtures blinds and other breakable objects. Plus the straight style allows for optimum precision in tight spots ensuring that every bit of dust and dirt is cleaned. Best of all the built-in hanging slot allows for efficient space-saving storage when not in use. With this Carlisle duster making your venue look its very best has never been easier.Overall Dimensions:Length: 30''-45''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURPLE POWER 32 Oz. Trigger Spray Industrial Strength Cleaner/Degreaser (PURP4315PS)
- YARD TUFF Drag Mop (YTF-218DM)
- MURPHY Murphy Liquid Oil Soap 32 oz. (332-QT)
- BISSELL Bissell 1018050 5.7A Standard Little Green Pet Pro Bagless Carpet Cleaner; Multi Color (1018050)
- CARLISLE FOODSERVICE Carlisle Flo-Pac Round Duster With Soft Flagged PVC Bristles, Blue - 36340414 (36340414)
- TOUGH GUY Duster, Poly Wool, 23-1/2"L (3110-90)
- UNISAN Ostrich Feather Duster, 7" (UNS 13FD)
- DQB INDUSTRIES 8801 9 in. Black Horse Hair Counter Duster (25881088015)
- BOARDWALK Dust Cloths, 18 x 24, Yellow, PK500 (BWKDSMFPY)
- SWIFFER Swiffer 92804 360 Duster Starter Kit (200240)
- WEILER 8" Counter Duster, Grey Tampico Fill, Medium Brushing (44004)
- Carlisle Foodservice Dusters