Shop All Handles, Frames and Braces
Carlisle Foodservice
4526800 72'' Metal Threaded Wooden Broom / Squeegee Handle
Mfr # 2714526800
Zoro # G911513641
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 2714526800
- Zoro # G911513641
- Country of Origin China
- Category Handles, Frames and Braces
Description
Keep your floors clean with this Carlisle metal threaded wood handle. Boasting a durable laminated veneer lumber LVL construction this handle provides a secure grip. It is sure to stand up to the busy demands of your restaurant hotel lobby or grocery store. The 72'' length provides impressive reach and leverage while the 15/16'' diameter is comfortable to hold.This handle sports an ACME threaded tip that is perfectly suited for use with a variety of compatible floor brushes squeegees and brooms sold separately. The threaded tip sports a durable metal material that supports heavier attachments for more aggressive cleaning. Installation is simple and allows you to quickly switch out compatible heads for your different tasks. This handle is an invaluable addition to your floor care supplies.Overall Dimensions:Length: 72''Diameter: 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Solvent and Degreaser Wipes Box Colorless (61410)
- BOARDWALK Stripping Floor Pads, 21" Diameter, Black, PK5 (BWK4021BLA)
- CLOROX Splash-Less Regular Scent Bleach 77 oz (32347)
- SPILLTECH Sorbents, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GR-M)
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166404)
- CARLISLE FOODSERVICE Handle, Wet Mop , Quick Release (4166402)
- CARLISLE FOODSERVICE Dust Pan With Handle For - Part# 36141003 (36141003)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, White, PK12, Fiberglass (40225EC02)
- CARLISLE FOODSERVICE 48" Mop Frame, 48", Package Quantity 12, Zinc Plated Metal (364724800)
- CARLISLE FOODSERVICE 60" Tapered Squeegee Handle, Natural, Wood (4026200)
- ETTORE Replacement Collar Extra Large (1950)
- Carlisle Foodservice Handles, Frames and Braces