No Product Image Available

Carlisle Foodservice

44 Gallon Blue Round Recycling Trash Can Lid and Dolly Kit


product price: $198.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed to provide your facility with a strong durable receptacle for easy disposal of cans bottles and other common recyclables this Carlisle blue recycling can kit serves as an all-in-one package for proper storage and removal.Made of a high-quality polyethylene this material is molded for a seamless construction and bends like rubber to prevent cracking while a reinforced bottom adds extra durability. Heavy-duty handles are ideal for lifting and moving and a convenient bag cinch allows for easily holding liners in place without having to tie each bag. For convenient storage this trash can nests with other cans when not in use to save space or the cans can be stacked atop one another once their lids are attached. The lid tightly seals in odors keeps debris from falling into the can and conceals its contents from view.The 18'' x 6'' 5-caster dolly can securely hold 20 32 44 and 55 gallon trash cans which means it can accommodate your existing bins as well. Simply twist-on the trash can and it locks into place so your bins won't slide off and create a large mess. Featuring 5 integrated swivel wheels this dolly easily moves for effortless trash transportation. It is made of polyethylene plastic and is capable of holding up to 350 lb. delivering long-lasting durable use.Kit Includes:- 44 gallon blue recycle trash can- White trash can lid- Gray trash can dollyTrash Can Dimensions:Top Diameter: 24''Height: 31 1/2''Capacity: 44 gallonsLid Dimensions:Top Diameter: 24 1/2''Height: 1 3/8''Dolly Dimensions:Top Diameter: 18''Height: 6''Weight Capacity: 350 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.