Shop All Handles, Frames and Braces
Carlisle Foodservice
4123200 60'' White Tapered Plastic Broom / Squeegee Handle
Mfr # 2714123200
Zoro # G211513389
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 2714123200
- Zoro # G211513389
- Country of Origin China
- Category Handles, Frames and Braces
Description
Keep your floors clean with this Carlisle tapered plastic broom / squeegee handle. Featuring a precision-cut tapered tip this handle is perfectly suited for use with a variety of compatible floor brushes squeegees and brooms sold separately to get your business up to the cleanest standards. The twist-on design lets you change out compatible heads quickly and easily making this handle an invaluable addition to your floor care supplies.Boasting a durable plastic construction this handle is sure to stand up to the busy demands of your restaurant hotel lobby or grocery store. Its 60'' length provides ideal reach and leverage while its 1'' diameter is comfortable to hold. It is perfect for use in commercial facilities.Overall Dimensions:Length: 60''Diameter: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRDWELL Broom/Pan Mini Poly 9-3/4In (376-24)
- TOUGH GUY 63" Slide On Wet Mop Handle, Yellow, Fiberglass (1NFF3)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Pink, Polypropylene (29601)
- SANI-LINER 4 gal Trash Bags, 12 in x 14 in, Light-Duty, 0.19 mil, Brown, 250 PK (SLWS1214)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, Yellow, PK12, Fiberglass (40225EC04)
- CARLISLE FOODSERVICE 63" Wood Mop Handle, Metal Head, 63in, PK12, Wood (4034000)
- CARLISLE FOODSERVICE 60" Powder Coated Steel Handle, 60", PK12, Black, Powder Coated Steel (362027503)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, Orange, PK12, Fiberglass (40225EC24)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, Blue, PK12, Fiberglass (40225EC14)
- CARLISLE FOODSERVICE 60" Jaw Style Metal Mop Hndle, Blck, 60in, PK12, Metal (3697000)
- UNGER 216" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED550)
- Carlisle Foodservice Handles, Frames and Braces