Shop All Brushes
Carlisle Foodservice
4000602 Sparta Spectrum 30'' White Multipurpose Cleaning Brush - 3'' Bristle Diameter
Mfr # 27140006WH
Zoro # G111514233
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 27140006WH
- Zoro # G111514233
- Country of Origin United States
- Category Brushes
Description
Use this versatile Carlisle 4000602 Sparta all purpose cleaning brush for a variety of cleaning tasks in your establishment! With its durable 30'' plastic handle and ability to clean in all directions this brush is ideal for cleaning your large pots pans and tanks in a mess- and hassle-free fashion. It features an oval head and medium stiff polyester bristles designed for aggressive cleaning and easily removing caked on food and grease. Plus its white color allows you to use this brush as part of the color-coding system found in many HACCP plans to promote food safety and sanitation.While this brush does not feature high heat bristles it is great for cleaning the bottom of a fryer once cooled. For when it is not in use this brush features a convenient hanging hole on the end of the handle for easy storage and retrieval. Sparta brushes are recognized for their consistent cleaning performance and quality bristles. Also So when you need to thoroughly clean dirty pots pans and even walls and sinks this Carlisle Sparta multipurpose brush is the dependable and economical choice for your establishment.Overall DimensionsTotal Length: 30''Brush Length: 6''Bristle Diameter: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic, 1TYT7 (1TYT7)
- AQUA CHEMPACS All-Purpose Heavy Duty Cleaner Kit (4-0981)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Aluminum (29374)
- BUFFALO White Turkish Toweling No. 10 Box (10593)
- CARLISLE FOODSERVICE Utility Brush, 7 in L, Plastic Handle (4067400)
- CARLISLE FOODSERVICE Grill Brush/Scraper, 11.4", Plastic Handle (4067100)
- CARLISLE FOODSERVICE 3623900 Sparta Hand and Nail Brush with Polypropylene Bristles (2713623900)
- CARLISLE FOODSERVICE Brush Coffee Decanter For - Part# 4002500 (4002500)
- CARLISLE FOODSERVICE Carlisle Swivel Scrub Heavy-Duty General Use W/Dupont Tynex Nylon Filament 8in, Blue - (36530014)
- CARLISLE FOODSERVICE Broiler w/Carbon Steel Bristle, 30.5 in, Package Quantity 6, 30 in L Handle, 1/2 in L Brush, Wood (4002600)
- DQB 7 in. W Wood Handle Roof Brush (11958)
- Carlisle Foodservice Brushes