Shop All Plungers
Carlisle Foodservice
3643903 22'' Black Ergonomic Power Plunger
Mfr # 2713643903
Zoro # G011594984
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 2713643903
- Zoro # G011594984
- Country of Origin China
- Category Plungers
Description
Easily clean and plunge toilets with this Carlisle power plunger. This plunger's 22'' length not only keeps hands away from dirty toilets it also means less stopping or hunching over from tired muscles and aching backs. It's designed with an ergonomic sanitary rubber cup to maximize applied pressure that's perfect for simple effective plunging.This plunger features a durable polyethylene handle that's built for daily reliable use. Not to mention it's conveniently non-absorbent and more sanitary than wooden handles for a long-lasting plunger you can trust.Overall Dimensions:Length: 22''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 1.25 in String Wet Mop, Looped-End, Blue, Cotton/Synthetic, PK12 (UNS 903BL)
- RUBBERMAID COMMERCIAL 55 gal Round Trash Can, Blue, 26 1/2 in Dia, Open Top, Plastic (1779732)
- PIG Sorbents, 12 gal, 15 in x 19 in, Universal, Blue, Fibers (BLU107)
- RUBBERMAID COMMERCIAL 30 gal Linen Hamper, Black, 20-3/8" Dia, Polypropylene, Aluminum (FG630000BLA)
- CARLISLE FOODSERVICE Force Cup, 18", 6" D, PK12 (36438600)
- KIPP Indexing Plunger Red D1= 3/8-24, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105AL84)
- ALL-SOURCE Rubber Duo-Flush 5-7/8in. Toilet Plunger (415722)
- KIPP Indexing Plunger Red D1= 3/8-24, D=5, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened (K0338.01105AL84)
- ZORO SELECT Bellows Plunger, Polyethylene, CupSize5In. (12G690)
- ZORO SELECT Bellows Plunger, Polyethylene, CupSize5In. (12G689)
- KIPP Indexing Plunger Red D1= M20X1, 5, D=10, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.0441084)
- Carlisle Foodservice Plungers