Shop All Brushes
Carlisle Foodservice
3621123 8'' Gray Polypropylene Counter Brush with Flagged Bristles
Mfr # 2713621123
Zoro # G111582485
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 2713621123
- Zoro # G111582485
- Country of Origin China
- Category Brushes
Description
Help keep your facility clean with this Carlisle counter brush. This brush is made with flagged polypropylene bristles that are designed for sweeping fine particles and dust from smooth surfaces. Built for quick and efficient cleaning it can also withstand temperatures of up to 180 degrees Fahrenheit.This counter brush is constructed with a durable polypropylene block for long-lasting reliability you can trust. Plus it features a convenient hanging hole on the end of the handle for easy storage and retrieval. This brush is perfect for use in commercial facilities.Overall Dimensions:Length: 13''Brush Length: 8''Width: 2''Height: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 11 in L Flat Wedge Mop, Slide On Connection, Looped-End, Yellow (1TZF9)
- HOSPECO Disposable Wipes, Blue, 250 Wipes, 12" x 16-1/2", 250 PK (M-PR822)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x3Ml, Clr (C163)
- ZORO SELECT 1/2 gal Round Bucket, 6 in Dia, Silver, Galvanized Steel (32XE84)
- CARLISLE FOODSERVICE Grill Brush/Scraper, 11.4", Plastic Handle (4067100)
- CARLISLE FOODSERVICE Flo-Pac, 10in Stiff Deck Scrub, Blue, PK12, Blue, 12 PK (3617514)
- CARLISLE FOODSERVICE Brush 20" Handle Teflon (CARL4011300)
- CARLISLE FOODSERVICE 28 in Sparta® Kettle Valve Brush (4015100)
- CARLISLE FOODSERVICE 4000602 Sparta Spectrum 30'' White Multipurpose Cleaning Brush - 3'' Bristle Diameter (27140006WH)
- CARLISLE FOODSERVICE Polyprop Bowl Mop, 12 in, Package Quantity 100, 100 PK (3623802)
- ZORO SELECT Scratch Brush, 4 41/64 in L Handle, 4 41/64 in L Brush, Black, Wood, 4 41/64 in L Overall (19N784)
- Carlisle Foodservice Brushes