Shop All Handles, Frames and Braces
Carlisle Foodservice
36" Mop Frame, 36", Package Quantity 12, Zinc Plated Metal
Mfr # 4167300
Zoro # G3134612
product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Zinc Plated Metal
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4167300
- Zoro # G3134612
- UPC # 85404149166
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 36" |
Details
Handle Material | Zinc Plated Metal |
Item | Mop Frame,36",Package Quantity 12 |
Description
Mop Frame,36 In.,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Toilet Tank Block, Cherry, 3 oz., PK12 (04901)
- GENUINE JOE 16 gal Trash Bags, S, 0.24 mm, Translucent, 1000 PK (GJO70011)
- BEST SANITIZERS Refillable Wiping System, White, Canister Refill, Polyester, 160 Wipes, 9 1/2 in x 7 1/4 in, 6 PK (SS10017R)
- ZEP Drain Maintainer, 1 qt, Bottle, Liquid, PK12 (167801)
- CARLISLE FOODSERVICE Handle, Wet Mop , Quick Release (4166402)
- CARLISLE FOODSERVICE Telescopic Aluminum Flat Mop Head Handle 70 (363367000)
- CARLISLE FOODSERVICE 60" Dust Mop Handle, 60", Blue, Package Quantity 12, Blue, Metal (36201300)
- CARLISLE FOODSERVICE 60" Dust Mop Handle, 60", Package Quantity 12, Wood (4585000)
- CARLISLE FOODSERVICE 60" Tapered Squeegee Handle, Natural, Wood (4026200)
- CARLISLE FOODSERVICE 60" Juno Style Wood Handle, 60in, PK12, Wood (362040500)
- ALLPOINTS 36 in Handle, Gray (1591205)
- Carlisle Foodservice Handles, Frames and Braces