Shop All Trash & Recycling Container Parts
Carlisle Foodservice
343937REC14 Centurian 35 Gallon Blue Square Gallon Recycling Bin Lid with Paper Slot
Mfr # 271343937REC
Zoro # G211510227
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 271343937REC
- Zoro # G211510227
- Country of Origin China
- Category Trash & Recycling Container Parts
Description
Upgrade your waste management system using this Carlisle 343936REC14 Centurian 20 1/2'' 35 gallon blue square recycling container lid. This lid is designed for use with Carlisle's 35 gallon recycling bins sold separately that feature a tall square shape slightly different than that of typical slim recycling bins. This design accommodates the use of unique spaces should the layout of your business require a more custom arrangement.Made from durable polyethylene plastic this waste container lid is sure to provide long-lasting use in your commercial establishment. It is built to resist abrasion in addition to withstanding temperatures between 32 and 180 degrees Fahrenheit. The lid also features a slot allowing for hands-free paper disposal. The lid's smooth rounded rim won't snag corners or scrap against other surfaces. Additionally this lid features a textured top surface that will resist scuffs and other blemishes helping to maintain a presentable waste receptacle station!Overall Dimensions:Length: 20 1/2''Width: 20 1/2''Height: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Mildew Stain Remover, 5 gal, Bucket (147235)
- IROBOT Roomba i3+ Bagged Cordless Standard Filter WiFi Connected Robotic Vacuum (I355020)
- DEB Lotion Soap Cartridge, 6 PK (PN88331106)
- UNISAN 36 in L Cut-End Dust Mop, White, Cotton (1336)
- COMMERCIAL ZONE PRODUCTS Trash Container, Canopy Lid, Black (72863399)
- REV-A-SHELF Rev-A-Shelf - - - 50 Qt. Green Waste Container Recycling Lid (RV-50-LID-G-1)
- RUBBERMAID COMMERCIAL Groundskeeper Receptacle (GRFG2570L4BEIG)
- BAG BUDDY Bag Holder, For 39 gal and 44 gal Bag, 16 in L 14 in W 30 in H, Steel, Silver (BB99194)
- RUBBERMAID COMMERCIAL Rigid Caster for Ingredient Bin (FG3600L50000)
- RUBBERMAID COMMERCIAL Door Latch (FG9W71L5RED)
- SUNBEAM TRASHRAC Trashrac Basic 3 Gal (82153)
- Carlisle Foodservice Trash & Recycling Container Parts