Shop All Trash Can Lids
Carlisle Foodservice
34202469 Trimline Brown Slim Rectangular Trash Can Swing Top Lid
Mfr # 271342024BR
Zoro # G211510241
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 271342024BR
- Zoro # G211510241
- Country of Origin China
- Category Trash Can Lids
Description
Preserve the professional clean appearance of your workplace by concealing unattractive waste with the Carlisle 34202469 Trimline brown slim trash can swing top lid. This convenient lid swings easily for a sanitary operation that keeps germs from transferring to anyone's hands. In addition to keeping unpleasant trash out of view this lid helps to contain odors that your staff and customers may find unpleasant. Pair this lid with a compatible trash can or recycle bin in the same color for consistency or choose a complementary color for a pleasant contrast.Constructed of heavy duty resin this swing top lid is durable to withstand repeated daily use. For your convenience this Trimline swing top lid is compatible with any slim 15 or 23 gallon slim trash can. The smooth surface makes this lid easy to wipe down so your restaurant catering kitchen or coffee shop can retain a clean inviting appearance.Overall Dimensions:Length: 20 3/16''Width: 11 9/16''Height: 4 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 10CT Wand Head Refill (31620)
- VIKAN VIKAN Pink 24" Polypropylene Floor Squeegee (71601/29621)
- SPRAYWAY Cleaner, 20 oz. Can, Citrus (SW985)
- KOHLER Components Covered Tp Assembly (78384-BV)
- CARLISLE FOODSERVICE 84102102 Bronco 20 Gallon White Flat Round Trash Can Lid (271341021WH)
- CARLISLE FOODSERVICE 32 Gal Funnel Top Trash Can Funnel Lid, Black, Polyethylene (34103503)
- CARLISLE FOODSERVICE (1) 15 Gal, (1) 23 Gal Swing Trash Can Lid, Dark Brown, ABS (34202469)
- CARLISLE FOODSERVICE Carlisle Bronco Round Waste Container Dome Lid With Hinged Door For 32 Gallon, Black - (34103403)
- CARLISLE FOODSERVICE 32 Gal Dome Top Round Trash Can Dome Lid, Black, Polyethylene (34103403)
- CARLISLE FOODSERVICE Rnd Waste Food Cntnr Lid, 10 gal., Prp, Package Quantity 6, Purple, HDPE (34101189)
- TOUGH GUY 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Green, Plastic, 2 Openings (4PGU4)
- Carlisle Foodservice Trash Can Lids