Shop All Recycling Bins
Carlisle Foodservice
342023REC14 Trimline 23 Gallon Blue Slim Rectangular Recycle Bin
Mfr # 271342023RCB
Zoro # G111510174
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 271342023RCB
- Zoro # G111510174
- Country of Origin United States
- Category Recycling Bins
Description
Make the most of space in your restaurant kitchen or coffee shop with this Carlisle 342023REC14 Trimline 23 gallon blue slim recycle bin. Specially designed to fit into narrow spaces the bin provides convenient waste management where you need it most and where traditional bins don't fit. Corner tabs help secure a bag or liner for spill-free even filling that makes for easy removal and clean up. Convenient indentations on the bottom even act as handles for easier more ergonomic handling when lifting and tilting the can.Maintain solid control of the bin whether lifting tilting or emptying for a more sanitary disposal. This bin features a bilingual recycling logo making it easy to identify for eco-conscious patrons and employees alike. Having ready access to a reliable recycling bin helps workers and customers properly dispose of unwanted items resulting in a cleaner and safer environment that is less stressful. Constructed of heavy-duty flexible polyethylene this recycling bin stands up to everyday use. Its smooth surface is easy to wipe down while its low profile makes it accessible in tight spaces.Overall Dimensions:Length: 20''Width: 11''Height: 30''Capacity: 23 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHSENSE COMMERCIAL 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK (RNW5820)
- HERITAGE 30 gal Trash Bags, 0.51 mil (13 Micron), Natural, 20 PK (HERZ6037HNR01)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - Graphite (7724-01)
- IMPACT PRODUCTS Pump Dispenser, 14in.H, Liquid, Bulk (902A-91)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Satin Black/Satin Brass, Plastic (FG356973BLUE)
- RUBBERMAID COMMERCIAL 14 gal Rectangular 14-gallon Recycling Box, Blue, Polyethylene (RCP571473BE)
- STICKY SITUATION 27 qt. Replacement Bin, White (ST1794573)
- RUBBERMAID Round Multi Purpose Recycling Can, Blue, Plastic (FG262073BLUE)
- SAFCO Safco Recycling Center For Multiple Recyclables, 56 Gallon, BlackGray (9794BL)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Open Top, Nickel/Nickel, 1 Openings (FG571873BLUE)
- GLOBAL INDUSTRIAL Rectangle Recycling Station, Multicolor, Plastic (261938)
- Carlisle Foodservice Recycling Bins