Shop All Trash Cans
Carlisle Foodservice
34202309 Trimline 23 Gallon Green Slim Rectangular Trash Can
Mfr # 271342023GN
Zoro # G211510210
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 271342023GN
- Zoro # G211510210
- Country of Origin United States
- Category Trash Cans
Description
Keep your facility safe and clean by disposing waste in a reliable receptacle. This Carlisle 34202309 Trimline 23 gallon green slim trash can is specially designed to fit into narrow spaces whether by the wall or at the end of a workstation. Wherever it's used the can provides convenient waste management where you need it most and where traditional cans don't fit. It also pairs with an assortment of lids sold separately to let you choose what type of coverage is best for your application.To ensure that the liner or bag doesn't slip or sag during use the can's corner tabs hold the bag in place. Indentations on the bottom even act as handles for easier more ergonomic handling when lifting and tilting the can reducing worker effort and stress. Made of heavy-duty flexible polyethylene this trash can is perfect for any commercial facility.Overall Dimensions:Length: 20''Width: 11''Height: 30''Capacity: 23 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Green Vinyl (G08-EEX-XFA-3ONN)
- MIDWEST RAKE Speed Squeegee, 24 in, 15-20 Mil (47862)
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 1 gal., Bottle (8818)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Red, Aluminum/Plastic (48LY93)
- CARLISLE FOODSERVICE 84102002 Bronco 20 Gallon White Round Trash Can (271342022WH)
- CARLISLE FOODSERVICE Carlisle Bronco Round Waste Container 32 Gallon, Orange - 34103224 (34103224)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Gray, LLDPE (34202323)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Blue, LLDPE (34202314)
- CARLISLE FOODSERVICE Trash Can-Rectangular Gy For - Part# 34202323 (34202323)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Black, LLDPE (34202303)
- BRONCO 44 gal Round Trash Can, Blue (84104414)
- Carlisle Foodservice Trash Cans