No Product Image Available
Carlisle Foodservice

34202303 Trimline 23 Gallon Black Slim Rectangular Trash Can


product price: $55.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your facility safe and clean by disposing waste in a reliable receptacle. This Carlisle 34202303 Trimline 23 gallon black slim trash can is specially designed to fit into narrow spaces whether by the wall or at the end of a workstation. Wherever it's used the can provides convenient waste management where you need it most and where traditional cans don't fit. It also pairs with an assortment of lids sold separately to let you choose what type of coverage is best for your application.To ensure that the liner or bag doesn't slip or sag during use the can's corner tabs hold the bag in place. Indentations on the bottom even act as handles for easier more ergonomic handling when lifting and tilting the can reducing worker effort and stress. Made of heavy-duty flexible polyethylene this trash can is perfect for any commercial facility.Overall Dimensions:Length: 20''Width: 11''Height: 30''Capacity: 23 gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.