No Product Image Available
Carlisle Foodservice

34201523 Trimline 15 Gallon Gray Slim Rectangular Trash Can


product price: $45.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make the most of space in your restaurant kitchen or coffee shop with this Carlisle 34201523 Trimline 15 gallon gray slim trash can. Specially designed to fit into narrow spaces the can provides convenient waste management where you need it most and where traditional cans don't fit. Corner tabs help secure a bag or liner for spill-free even filling that makes for easy removal and clean up. Convenient indentations on the bottom even act as handles for easier more ergonomic handling when lifting and tilting the can.Maintain solid control of the bin whether lifting tilting or emptying for a more sanitary disposal. Having ready access to a reliable trash can helps workers and customers properly dispose of trash resulting in a cleaner and safer environment that is less stressful. Constructed of heavy-duty flexible polyethylene this trash can stands up to everyday use. Its smooth surface is easy to wipe down while its low profile makes it accessible in tight spaces.Overall Dimensions:Length: 20''Width: 10 1/2''Height: 24 3/4''Capacity: 15 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.