Shop All Trash Can Lids
Carlisle Foodservice
32 Gal Funnel Top Trash Can Funnel Lid, Black, Polyethylene
Mfr # 34103503
Zoro # G3980140
product price: $136.99
/pk 4, $34.25/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 32 gal.
- Top Type Funnel Top
- Container Shape Round
- Lid Shape Round
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 34103503
- Zoro # G3980140
- UPC # 17183381611
- Country of Origin China
- Category Trash Can Lids
Details
Trash Container Capacity | 32 gal. |
Top Type | Funnel Top |
Container Shape | Round |
Lid Shape | Round |
Color | Black |
Top Design | Funnel Top |
Lid Connection | Snap-On |
Item | Trash Can Funnel Lid |
Opening Closure Type | Snap-On |
Series | Bronco |
Material | Polyethylene |
For Container Capacity | 32 Gal |
Description
Trash Can Funnel Lid,32 gal,Black,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 18 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT176)
- BELL + HOWELL Ruvio Bagless Cordless HEPA Filter Rechargeable Stick/Hand Vacuum (8559)
- FANTASTIK Cleaners & Detergents, Spray Bottle, Fresh, 8 PK (306387)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602BG)
- CARLISLE FOODSERVICE 84102102 Bronco 20 Gallon White Flat Round Trash Can Lid (271341021WH)
- CARLISLE FOODSERVICE 44-55 Gal Dome Top Trash Container Dome Lid With Hinged Door, Black, Polyethylene (34105703)
- CARLISLE FOODSERVICE (1) 15 Gal, (1) 23 Gal Swing Trash Can Lid, Dark Brown, ABS (34202469)
- CARLISLE FOODSERVICE Rnd Waste Food Cntnr Lid, 10 gal., Prp, Package Quantity 6, Purple, HDPE (34101189)
- CARLISLE FOODSERVICE Carlisle Bronco Round Waste Container Dome Lid With Hinged Door For 32 Gallon, Black - (34103403)
- CARLISLE FOODSERVICE 32 Gal Dome Top Round Trash Can Dome Lid, Black, Polyethylene (34103403)
- RUBBERMAID COMMERCIAL Rubbermaid Brute Recycling Can wLid, 50 Gallon, Blue (FG9W2773BLUE)
- Carlisle Foodservice Trash Can Lids