Shop All Trash Cans
Carlisle Foodservice
23 gal Rectangular Trash Can, Green, LLDPE
Mfr # 342023CMP09
Zoro # G3139740
product price: $191.99
/pk 4, $48.00/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Rectangular
- Color Green
- Material LLDPE
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 342023CMP09
- Zoro # G3139740
- UPC # 77838818206
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30 in |
Details
Trash Container Capacity | 23 gal |
Container Shape | Rectangular |
Color | Green |
Material | LLDPE |
Item | Trash Can |
Container Basic Material | Plastic |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Yellow (70426)
- ESSITY 1020602, ADVANCED JUMBO BATH TISSUE, SEPTIC SAFE, 2-PLY, WHITE, 3.48in X 751 FT, 12PK (11020602)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Gray/White (1984-04)
- GLOBAL INDUSTRIAL Foot Operated Hand Sanitizer Dispenser, For Use With Gallon Bottles W/ Pump (641545)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Blue, LLDPE (34202314)
- CARLISLE FOODSERVICE 84102002 Bronco 20 Gallon White Round Trash Can (271342022WH)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Black, LLDPE (34202303)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Gray, LLDPE (34202323)
- CARLISLE FOODSERVICE Trash Can-Rectangular Gy For - Part# 34202323 (34202323)
- FIRST GEAR Trash Bins in Blue Sturdy Plastic Opening Lid, 14 Years Above, 6PK (FIR90-0518)
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Silver, Stainless Steel (641446SS)
- Carlisle Foodservice Trash Cans