Shop All Trash Cans
Carlisle Foodservice
23 gal Rectangular Trash Can, Blue, LLDPE
Mfr # 34202314
Zoro # G3981820
product price: $143.99
/pk 4, $36.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Rectangular
- Material LLDPE
- Height 30 in
- Series 342023
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 34202314
- Zoro # G3981820
- UPC # 77838200742
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30 in |
Details
Trash Container Capacity | 23 gal |
Container Shape | Rectangular |
Color | Blue |
Material | LLDPE |
Series | 342023 |
Item | Trash Can |
Container Basic Material | Plastic |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Paper Towels 1 ply 12 pk (02068)
- TOUGH GUY 24 in String Wet Mop, 20 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W217)
- SANITAIRE Replacement Belt, for Upright Vacuum (A03837901)
- HEALTH GARDS Toilet Seat Cover Dispenser, 250 Covers (HG-1-2)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Gray, LLDPE (34202323)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Black, LLDPE (34202303)
- CARLISLE FOODSERVICE Carlisle Bronco Round Waste Container 32 Gallon, Orange - 34103224 (34103224)
- CARLISLE FOODSERVICE Trash Can-Rectangular Gy For - Part# 34202323 (34202323)
- CARLISLE FOODSERVICE 84102002 Bronco 20 Gallon White Round Trash Can (271342022WH)
- SIMPLEHUMAN 132 gal Rectangular Step Can, Brushed, Stainless Steel (CW1816)
- RUBBERMAID COMMERCIAL 5 gal Round Trash Can, Silver, Mesh Steel (FGWMB20SLV)
- Carlisle Foodservice Trash Cans