Shop All Trash Cans
Carlisle Foodservice
23 gal Rectangular Trash Can, Black, LLDPE
Mfr # 34202303
Zoro # G3981857
product price: $153.99
/pk 4, $38.50/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Rectangular
- Material LLDPE
- Height 30 in
- Series 342023
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 34202303
- Zoro # G3981857
- UPC # 17183384377
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30 in |
Details
Trash Container Capacity | 23 gal |
Container Shape | Rectangular |
Color | Black |
Material | LLDPE |
Series | 342023 |
Item | Trash Can |
Container Basic Material | Plastic |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Stripping Pad, Brown, Size 20", PK5 (SPPP20)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-20)
- INNOVATIVE PRODUCTS OF AMERICA Brass 25mm-40mm Bore Brush Set (8038)
- KRAFT TOOL Nylex Truck Brush, 10 (BL437)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Gray, LLDPE (34202323)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Blue, LLDPE (34202314)
- CARLISLE FOODSERVICE Trash Can-Rectangular Gy For - Part# 34202323 (34202323)
- CARLISLE FOODSERVICE 84102002 Bronco 20 Gallon White Round Trash Can (271342022WH)
- LAR PLASTICS Step-On Trash Can, 13 Gal, Beige (BJ) (ST.13 BG)
- BSC PREFERRED Rubbermaid Ranger Trash Can - 45 Gallon, 4-Way, Black (H-2459BL)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Gray, 11 in Dia, Open Top, High Quality Resin Blend (1971258)
- Carlisle Foodservice Trash Cans