Shop All Trash Cans
This Product is Discontinued
Carlisle Foodservice
20 gal. Round Trash Can, Blue, HDPE (Discontinued)
Mfr # 34102014
Zoro # G3979696
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Trash Container Capacity 20 gal.
- Container Shape Round
- Color Blue
- Material HDPE
- Height 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 34102014
- Zoro # G3979696
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 23" |
Details
Promotion Restriction | Not eligible for promotion |
Trash Container Capacity | 20 gal. |
Container Shape | Round |
Color | Blue |
Material | HDPE |
Series | 341020 |
Item | Trash Can |
Container Basic Material | Plastic |
Primary Container Color | Blue |
Shape | Round |
Specific Container Material | HDPE |
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.