Shop All Mops
Carlisle Foodservice
18 in L Flat Mop Head, Quick Change Connection, Cut-End, White, Rayon, PK12
Mfr # 369074B00
Zoro # G3979118
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Connection Type Quick Change
- Mop Head Material Rayon
- Handle Material No Handle
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 369074B00
- Zoro # G3979118
- UPC # 17183376556
- Country of Origin Honduras
- Category Mops
Dimensions
Length | 18" |
Width | 1-1/4" |
Overall Length | 18 in |
Overall Width | 6 in |
Details
Mop Head Color | White |
Mop Connection Type | Quick Change |
Mop Head Material | Rayon |
Handle Material | No Handle |
Mop End Type | Cut |
Mop Style | Flat |
Mop Type | Mop Head |
Item | Mop Head |
Color | White |
Connection Type | Quick Release/Quick Change |
End Type | Cut |
Material | Rayon |
Launderable | No |
Features | For Application of Finish |
Capacity | 24 oz |
Product Type | Wet Mop Head |
Resistance Properties | Mildew Resistant |
Includes Handle | Yes |
Description
Mop Head, Material Rayon, Mop Connection Type Quick Change, Overall Width 6 in, Color White, Features For Application of Finish, Connection Thread Type Not Applicable, Capacity 24 oz, Includes Handle Yes, Product Type Wet Mop Head, Resistance Properties Mildew Resistant, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO CXT Touch-Free Counter Mount Foam Soap Dispenser, Silver (8550-01)
- DIVERSEY Good Sense Air Freshener, Tuscan Garden, 16 oz, PK6 (100949179)
- SIMPLE GREEN Cleaner and Disinfectant, 5 gal. Pail, Unscented (2800000100005)
- LIBMAN COMMERCIAL Scrubster Mop Refill, 6PK (3105)
- CARLISLE FOODSERVICE Small Looped End Mop, Blue W/ Yellow Band, 369413B14 (369413B14)
- CARLISLE FOODSERVICE Anti-Microbial Mop, Looped-End, Blue, 369320M14 (369320M14)
- CARLISLE FOODSERVICE Small Looped End Mop, Blue W/ Yellow Band, 369513B14 (369513B14)
- CARLISLE FOODSERVICE 36 in Dust Mop, Natural, PK12, 364753600 (364753600)
- CARLISLE FOODSERVICE Flo-Pac 369454B14 Blue Large Cotton Blend Looped End Wet Mop Head with 5'' Red Headband (271369454B14)
- CARLISLE FOODSERVICE Large Looped-End Wet Mop, PK12, 369454B14 (369454B14)
- GENUINE JOE Large Narrow Mop Head, Orange, PK12, GJOLOR1BCT (GJOLOR1BCT)
- Carlisle Foodservice Floor Mops, Buckets & Wringers