Shop All Trash Cans
Carlisle Foodservice
15 gal Rectangular Trash Can, Gray, LLDPE
Mfr # 34201523
Zoro # G3981866
product price: $191.99
/pk 4, $48.00/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 15 gal
- Container Shape Rectangular
- Color Gray
- Material LLDPE
- Height 243/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 34201523
- Zoro # G3981866
- UPC # 17183381659
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 243/4 in |
Details
Trash Container Capacity | 15 gal |
Container Shape | Rectangular |
Color | Gray |
Material | LLDPE |
Item | Trash Can |
Container Basic Material | Plastic |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Super Task Force Carpet Deodorizer, Fresh Scent, 1 gal. (2502)
- NOBLES/TENNANT CHARGER - 12V 16A, PSBS 75X LI-ION (1065754)
- TIMEMIST Metered Aerosol Fragrance Dispenser (321131TM)
- KC WYPALL WypAll X80 Wipers 475 wipers/roll 13.4" L x 12.5" W, 475PK (WIP41055)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Gray, LLDPE (34202323)
- CARLISLE FOODSERVICE Trash Can-Rectangular Gy For - Part# 34202323 (34202323)
- CARLISLE FOODSERVICE 84102002 Bronco 20 Gallon White Round Trash Can (271342022WH)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Blue, LLDPE (34202314)
- CARLISLE FOODSERVICE Carlisle Bronco Round Waste Container 32 Gallon, Orange - 34103224 (34103224)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Black, LLDPE (34202303)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261748BK)
- Carlisle Foodservice Trash Cans